Beli fire alarm control panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Fire Alarm Control Panel (Alarm Kebakaran)Deskripsi:Fire Alarm Control Panel 1 Zone Aseanware TonataSetiap zona dapat menghubungkan hingga 20 detektor nirkabel atau 20 detector kabel, sehingga meningkatkan kapasitas setiap zona. Sistem alarm nirkabel, beroperasi melalui gelombang radio. Setiap alarm saling terhubung dengan seluruh sistem proteksi kebakaran.atribut:
- Color: Red
- Work Voltage (V): 220 AC
- TONATA Fire Alarm Control Panel Full Addressableatribut:
- Color: Silver Powder Coated
- Dimensions (cm): 45x45x17
- Loop Capable: 256 Add / Loop (Max. 8 Loops)
- Material: Steel Plate
- HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control PanelDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- TONATA Addressable Fire Alarm Control Panel 1 LoopDeskripsi:Ready Stock - Fire Alarm Control Panel Full Addressable Mini Tonata / MCFA Addressable ASWFire Alarm Control Panel Full Addressable Mini Tonata / MCFA Addressable ASW adalah panel kontrol alarm kebakaran canggih yang memungkinkan deteksi kebakaran secara presisi dengan identifikasi lokasi spesifik melalui perangkat addressable. Cocok untuk bangunan kecil hingga menengah, panel ini mendeteksi asap, panas, atau gangguan secara real-time. Dilengkapi sertifikasi TUV, produk ini menjamin keandalan dan keamanan sesuai standar internasional.Spesifikasi :Model : TNT-AFA1LMColour : GreyWork Voltage : 220VACFrequency : 50/60HzBattery : 12V2.3AH*2Protection Level : IP30Pembelian banyak bisa kontak CS kami.Jadwal Pengiriman:*Semua pesanan diproses pada hari Senin - Sabtu*Pesanan maksimal jam 15.00 akan kami usahakan semuanya terkirim pada hari yang sama.atribut:
- Frequency (Hz): 50/60
- Horing Lih Fire Alarm Master Control PanelDeskripsi:- QA12 up to 80 zones. - Each zone has a separate disable function.- Zone test mode to perform alarm and fault functional test. - Alarm verification up to 7 seconds for real fire confirmation and avoid false alarm from environment interference. - Fault indications for wire disconnection, unstable AC power, battery short circuit or disconnection and internal PCB unplug.atribut:
- Battery Capacity (V/Ah): 24/4
- # of Heat Detectors Connected: No limit (Except electronic type)
- # of Smoke Detectors Connected: 30/zone (Horing Lih manufactured)
- Material: 1.2mm steel plate
- Color: Pearl Gray
- End of Line Resistor (kΩ): 10 (One per zone)
- Power (V/Hz): AC 220, 50/60
- TONATA Conventional Fire System Panel (Panel Kontrol Alarm Kebakaran)Deskripsi:Master Control Fire Alarm (MCFA) Conventional Fire Alarm Tonata digunakan untuk mengendalikan merespon sistem detektor yang sudah terpasang di area. Control Panel buatan Taiwan sudah tidak diragukan lagi untuk ketahanan dan kecerdasannya. Seri ini merupakan seri terbaru yang merupakan paling muktahir di kelasnya.Seri ini dapat memberikan pesan kepada penggunanya via handphone.atribut:
- Notification On Mobile Phone: Yes
- Power Supply Frequency (Hz): 50/60
- Power Supply Voltage (V) : AC 220
- Standby Battery (V): DC 24
- TONATA Annunciator Fire Alarm Control PanelDeskripsi:Annunciator Fire Alarm Control Panel 15 Zone Tonata / MCFA Conventional NotifierSaat terjadi kebakaran dibutuhkan notifikasi untuk mengetahui dimana letak dan posisi kebakaran yang sedang terjadi, karena jumlah detektor mungkin bisa berjumlah puluhan bahkan ratusan maka dibutuhkan Announciator Fire Alarm. Announciator dengan akurat memberi informasi lokasi kebakaran. Biasanya Annunciator diletakan pada pos satpam.atribut:
- Material: Steel Plate with Powder Coating
- TONATA Annunciator Fire Alarm Control Panel Full Addressableatribut:
- Color: Silver Powder Coated
- Dimensions (cm): 36x30x12
- Display (inch): 7 Color LCD
- Material: Steel Plate
- Power Supply (V): DC24
- Hong Chang Master Control PanelDeskripsi:Fire Alarm Control Panel 5~100+ ZONEThe panel system is microcomputer designed for fire alarm, smoke exhaust, water sprinkle, fire-fighting foam control. All PCB are based on modules and stable, easy replace and maintain. Auto test function makes it easy to check and control.atribut:
- Operation Voltage (V): DC 24
- Spare Battery (V): DC 24
- Zone: 5~100+
- Alarm Verifying Time (s): 7
- End of Line Resistance (kΩ): 10
- External Resistance (ohm): Round-trip under 56
- Max. Amount of Smoke Detectors (pcs/Loop): 20
- Type: Conventional
- Voltage (V/Hz): 220/50
- SNDWAY Laser Distance Meter High Capacity Memory Recharge (Meteran Laser)Deskripsi:Versi H-D yang merupakan upgrade dari SW-T dari segi memori dan kualitas material body.Mampu menyimpan data sampai 99 sets sehingga tidak khawatir bila membutuhkan pengukuran yang kompleks.Body yang dimanufaktur menggunakan teknik single molding sehingga tahan banting dan waterproof. Menggunakan baterai rechargeable sehingga body meteran ini tidak perlu dibuka ulang
- TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)atribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Thickness (mm): 0.5
- HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Deskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- HONEYWELL Residential Fire Alarmatribut:
- Battery Life (Year): Approximately 10
- Color: White Ivory
- Content Set: 2 mounting screws ; 2 gypsum board mounting plugs ; 1 drawstring ; Mounting base ; Dedicated lithium battery
- Depth (mm): 100.7
- Fire Alarm Volume (dB): 70 or more at 1m
- Power Source: Dedicated lithium battery (included)
- Width (mm): 100.7
- TONATA Fire Alarm Bellatribut:
- Alarm Current (mA): 35
- Color: Red
- Dimensions (inch): 6
- Dimensions (mm): 150
- Material: 3.0 Alloy Alu
- Movement: Motor
- Power Source (V): 24 DC
- Sound Output (dB/M): 90 and Above
- System Sensor Fire Alarm Control PanelDeskripsi:System Sensor 8 Zone Fire Alarm Control Panel
- Tigers Polymer Tyflex Hose V-Type (Selang Udara Fleksibel)Deskripsi:It is highly flexible and easy to store, transport, and transport. Among V-shaped structures, it tends to have superior flexibility. The main materials used meet JIS A1322 flame-retardant class 1 standards.Piping for a hot air generation and circulation system. Intake and exhaust ducts.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Continuous Use Temperature (°C): 250 or less
- Fluid: Air (excluding compressed air)
- Length (m): 5
- Standard: JIS A1322
- Temperature Range (°C): -20~+250
- Ximiji Photo Electric Smoke DetectorDeskripsi:Untuk melengkapi sistem keamanan di kantor, rumah, atau tempat usaha, ada baiknya memasang smoke detector. Smoke detector memiliki sensor sensitif terhadap asap sehingga dapat mengidentifikasi asap dengan mudah saat asap muncul. Smoke detector akan mengeluarkan sinyal alarm saat mendeteksi keberadaan asap di ruangan. Semakin canggih karena dapat tersambung dengan aplikasi untuk pemantauan jarak jauh. Tersedia 2 varian protokol koneksi, yaitu Wi-Fi atau Zigbee.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x XIMIJI Smoke Detector Alat Pendeteksi Asap Kebakaran Tuya App 80dB - PG-S111 x Perekat1 Set Baut dan Fischer1 x Panduan Penggunaanatribut:
- Alarm Current (mA): <100
- Alarm Noise (dB): >85
- Application: Smart Life
- Battery Type: 2xAA 1.5 V
- Dimensions (mm): 90x90x40
- Internet Network Operation (GHz): 2.4
- Low Voltage (V): 2.5 ±0.1
- Material: ABS
- Packaging Dimensions (cm): 13x7x12
- Standby Current (µa): <20
- Wireless Standard: WiFi Variant: IEEE802.11b/g/n; Zigbee Variant: Zigbee 3.0
- Working Temperature (°C): -10 to 50
- EDWARDS SIGNALING Fire Alarm System Component (Komponen Sistem Alarm Kebakaran)atribut:
- UNSPSC: 46191505
- Non Brand Box Terminal Junction Fire AlarmDeskripsi:-Terminal box fire alarm merupakan sebuah tempat yang memang sudah dirancang khusus yang dimana tempat ini berguna sebagai manajemen kabel yang digunakan dalam instalasi fire alarm di sebuah zona. Dimana kabel-kabel sebelum dari detector dan alarm set seperti manual call point, alarm bell, dan indicator lamp ini ditarik ke panel.Kelengkapan Spesifikasi : - Cat powder coating red- Kunci pushlock- Plug and play modul alarm notifieratribut:
- Material (mm): Plat Mild Steel 1.2
- Module Size (cm): 8x8
- Color: Red
Daftar Harga fire alarm control panel Terbaru October 2026
| TONATA Fire Alarm Control Panel (Alarm Kebakaran) | Rp3.399.900 |
| TONATA Fire Alarm Control Panel Full Addressable | Rp49.999.900 |
| HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control Panel | Rp15.999.900 |
| TONATA Addressable Fire Alarm Control Panel 1 Loop | Rp13.999.900 |
| Horing Lih Fire Alarm Master Control Panel | Rp17.999.900 |
| TONATA Conventional Fire System Panel (Panel Kontrol Alarm Kebakaran) | Rp6.399.900 |
| TONATA Annunciator Fire Alarm Control Panel | Rp3.799.900 |
| HOCHIKI Fire Alarm | Rp1.299.900 |
| TONATA Annunciator Fire Alarm Control Panel Full Addressable | Rp37.999.900 |
| Hong Chang Master Control Panel | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/TONATA%20Fire%20Alarm%20Control%20Panel%20(Alarm%20Kebakaran)/rlP111127993-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Alarm%20Control%20Panel%20Full%20Addressable/0hP111128017-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%208%20Circuit%20Class%20B%20Fire%20Alarm%20Control%20Panel/o0P104049864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/TONATA%20Addressable%20Fire%20Alarm%20Control%20Panel%201%20Loop/h8P117975620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Fire%20Alarm%20Master%20Control%20Panel/eiP108103522-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/TONATA%20Conventional%20Fire%20System%20Panel%20(Panel%20Kontrol%20Alarm%20Kebakaran)/baP111128406-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/TONATA%20Annunciator%20Fire%20Alarm%20Control%20Panel/86P111127294-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/TONATA%20Annunciator%20Fire%20Alarm%20Control%20Panel%20Full%20Addressable/8vP111127319-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Master%20Control%20Panel/9hP108047341-1.jpg)
/fuP106779570-1.jpg)
/lfP111127771-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Alarm%20Bell%20(Bel%20Alarm%20Kebakaran)/i8P105386656-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HONEYWELL%20Residential%20Fire%20Alarm/luP111787786-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Alarm%20Bell/r3P111127975-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Fire%20Alarm%20Control%20Panel/buP104050426-1.jpg)
/65P117327221-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Ximiji%20Photo%20Electric%20Smoke%20Detector/3wP114595140-1.jpg)
/cmP109474454-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Non%20Brand%20Box%20Terminal%20Junction%20Fire%20Alarm/1aP107563046-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)